Durham Bin Cabinet, Global Industries
76253-330
- Depth:24"
- Width:36"
- Color:Gray
- Description:Heavy duty 12 gauge cabinet with 96 hook-on bins
- Height:78"
- Cat. no.:76253-330
- Type:4 shelves
Extra heavy duty all welded 12 gauge steel construction with durable gray powder coat finish.
- Fully welded back and door louvered panels reinforce door and hold Hook-on Bins
- Allows weight capacity of 650 lbs. per door (even distributed) bins hook into place