Global™ EZ Assemble Steel Storage Cabinet, Global Industries
Catalog # 76250-720
Supplier: GLOBAL INDUSTRIAL TE
Specifications
- Depth:18"
- Width:36"
- Capacity:200 lbs.
- Color:Black
- Description:Global™ EZ assemble steel storage cabinet
- Height:72"
- Material:Steel
- Cat. no.:76250-720
- Type:2 doors, 4 shelves
- Weight:130 lbs.
Specifications
About this item
These innovative cabinets were designed for superior functionality and swift assembly. The revolutionary design makes for the fastest set-up of any unassembled cabinet in the market.
- No tools or hardware are needed
- Complete assembly happens in a matter of minutes
- Made of cold rolled steel for long lasting durability and dependability
- Store equipment, tools and supplies in an organized fashion
Adjustable shelves provide application versatility and accommodate all your storage needs. Double doors with 3-point locking system allow convenient content access and added security. Textured powder coat finish provides scratch and chip resistance.
Delivery: Includes flush handle and 2 keys for obstruction-free operation.