L-Leg, Single Sided, Production Basics
Catalog # 76245-262
Supplier: Production Basics
Specifications
- Cat. no.:76245-262
- W×D:2×24"
- Weight:15 lbs.
- Worksurface Color/Finish:Black
Specifications
About this item
A standard single sided frame can be paired with this L-Leg.
- Made of 11, 14 gauge steel
- Assemble in minutes and add 3" to overall height of frame
The unique L-Legs make it possible to set up accessories such as shelving and overhead tools behind a conveyor or existing work station.
Delivery: Includes (1) L-Leg, single-sided, pair, (4) leveling feet, (1) parts and hardware packet.