Order Entry
Canada
ContactUsLinkComponent
Polyurethane Protective Tape 8561, Tapecase
Polyurethane Protective Tape 8561, Tapecase
Catalog # 76243-016
Supplier:  TAPECASE LTD. TE
Polyurethane Protective Tape 8561, Tapecase
Catalog # 76243-016
Supplier:  TAPECASE LTD. TE
Supplier Number:  8561-2X36YD

Specifications

  • Width:
    2"
  • Color:
    Clear
  • Length:
    33 m (36 yds.)
  • Thickness:
    0.014"
  • Cat. no.:
    76243-016

Specifications

About this item

Indoor grade polyurethane tape with acrylic adhesive.

  • Abrasion, erosion and scratch resistant
  • Puncture and impact resistant

Tough thermoplastic polyurethane elastomer designed for indoor industrial applications.