Statfree B2® Static Dissipative Two Layer Floor Mats, Menda
Catalog # 76253-010
Supplier: Menda
Specifications
- Color:Green
- Length:183 cm (6 ft.)
- Thickness:1.5 mm (0.06")
- Cat. no.:76253-010
- Width:76 cm (30")
Specifications
About this item
Statfree B2® heat fused thermoplastic two layer vinyl provides reliable path to ground and eliminates static charge generation as a worksurface table mat, shelf liner and cart liner.
- Lo-Char flame retardant additive
- Laser engraved with ESD protective symbol and resistance
Dissipative (1×106 to <1×109 ohms Rtt) top color layer and conductive (<106 Rtt) bottom black layer.
Certifications: Meets ANSI/ESD S20.20, ANSI/ESD S4.1.