Safety First Folding Fabric Barrier, Global Industrial
Catalog # 76250-292
Supplier: GLOBAL INDUSTRIAL TE
Specifications
- Color:Green/Yellow
- Description:Folding Fabric Barrier
- Material:Tubula Plastic/Polyester
- Cat. no.:76250-292
- Legend:Safety First
- Weight:7 lbs.
Specifications
About this item
This unit features with three panels have dimension as 221/2×38" (L×H) and the length could be extended up to 69".
- Lightweight and portable
- Versatile and folds easily for storage
- Thickness: 1" (normal) and 31/2" (folded)
The alert green/yellow fabric with "Safety First!" markings makes it highly visible.
This unit is constructed with gray tubular plastic and fabric material that is water and mildew resistant polyester.