Tip Test Probe Kit with Slim Retractable Probe, Newark/Element
Catalog # 76246-758
Supplier: NEWARK/ELEMENT 14 TE
Specifications
- Color:Black/red
- Description:Test lead set, test tip probe to 4 mm right angle banana plug, 3 A
- Length:1.2 m (4 ft.)
- Cat. no.:76246-758
- Electrical:60 V
Specifications
About this item
Test probe kit with slim retractable probe is fully insulated to within 1/8" of tip. Needle point tip adjusts to desired length from 0 to 3". Stainless steel needle sharp point easily pierces varnish and thin insulation.
- 30 VAC/60 VDC Maximum operating voltage
- Flexible at low temperature
Tip can be re-pointed if necessary. Multi-stacking banana plug molded directly to the wire. 4' test lead wire is silicone insulated for high temperature resistance.