Order Entry
Canada
ContactUsLinkComponent
Xcelite® Phillips® Type Screwdrivers, Apex
Xcelite® Phillips® Type Screwdrivers, Apex
  76245-270
Xcelite® Phillips® Type Screwdrivers, Apex
  76245-270
 :  X1020N

 

  • Length:
    359 mm (14⅛")
  • Cat. no.:
    76245-270
  • Packaging:
    Boxed
  • Tip Size:
    2
  • Blade Length:
    254 mm (10")
  • Blade Diameter:
    6.35 mm (¼")
  • Handle Color:
    Amber
  • Blade Type:
    Extra Long

 

 

All blades are made of AISI 6150 chrome vanadium steel, plated for protection.

  • Available in regular or extra long blade types