Xcelite® Screwdrivers for Slotted Screws, Apex
Catalog # 76250-634
Supplier: Cooper Tools
Specifications
- Length:133 mm (5¼")
- Cat. no.:76250-634
- Packaging:Boxed
- Blade Length:76 mm (3")
- Blade Diameter:2.38 mm (³⁄₃₂")
- Handle Color:Red
- Blade Type:Pocket Clip Style, Round Blade
Specifications
About this item
All blades are made of AISI 6150 chrome vanadium steel, plated for protection.
- Available in regular round or pocket clip style round blade