Order Entry
Canada
ContactUsLinkComponent
Erem® 800 Side Cutter, Apex
Erem® 800 Side Cutter, Apex
Catalog # 76241-268
Supplier:  Cooper Tools
Erem® 800 Side Cutter, Apex
Catalog # 76241-268
Supplier:  Cooper Tools
Supplier Number:  812N

Specifications

  • Description:
    Side Cutter, Oval Head
  • Thickness:
    0.284"
  • Cat. no.:
    76241-268
  • Jaw Width:
    0.531"
  • Jaw Length:
    0.827"
  • Overall Length:
    4.724"

Specifications

About this item

This side cutter is fits for all cutting applications where easy access is given.

  • Robust and offers high cutting capacity

This is the most widely used head shape.