Order Entry
Canada
Orders LinkContactUsLinkComponent
Cleanroom Tables with Solid Tabletop, Eagle Group

Cleanroom Tables with Solid Tabletop, Eagle Group

Cleanroom tables, square, Stainless steel, Stainless steel, 24×24", 13.6 kg
Catalog # 76247-674
Supplier:   EAGLE GROUP TE
Supplier #:  CRT2424T-H
Cleanroom Tables with Solid Tabletop, Eagle Group
Catalog # 76247-674
Supplier:  EAGLE GROUP TE
Cleanroom Tables with Solid Tabletop, Eagle Group

Cleanroom tables, square, Stainless steel, Stainless steel, 24×24", 13.6 kg

Price
$4,802.28
Log in for availability
Each
Product Details & Documents

Cleanroom tables made of a heavy gauge type 304 all stainless steel construction.

  • 14 gauge, electropolished or brushed stainless steel and reinforced with heavy gauge hat channels.
  • Legs and crossbracing are 16 gauge with welded crossbracing front to back and choice of center or rear knocked-down crossbracing
  • Alcohol-wiped and cleanroom bagged

For solid top tables, undershelves are heavy gauge construction with hat channel reinforcement on tables 84" (2134 mm) and longer.

Delivery information: Tables supplied with 1" (25 mm) adjustable stainless steel bullet feet and also provided with stainless steel assembly hardware and are shipped knock-down.

Specifications
  • Base/leg material:
    Stainless steel
  • Worksurface material:
    Stainless steel
  • Description:
    Cleanroom tables, square
  • W×D:
    24×24"
  • Weight:
    13.6 kg