Shercon Inspection Arrows, Caplugs
76247-256
: Caplugs
- Color:Yellow
- Description:Inspection arrows
- Dimensions:0.19"
- Material:Paper
- Cat. no.:76247-256
Inspection or identification arrows and dots can be permanently affixed or removed without leaving any residue. Inspection arrows and dots are color coded to identify and point directly to problem areas on any equipment.
- Temperatures up to 425 °F
- Use for flagging, identification, quality inspections or to indicate repair