Vinyl Caps, VC and VCF Series, Caplugs
Catalog # 76243-716
Supplier: Caplugs
Specifications
- Description:Vinyl Cap with Flanges
- Height:1.5"
- Cat. no.:76243-716
- Cap Color:Black
- Nominal Diameter:1"
Specifications
About this item
VCF Series caps are designed for easy removal with a flange at the closed end large enough to grasp, yet small enough to not interfere with the application.
- Wide range of sizes
- Easy to use
- Vast color range available