Euro Drawer Shelving System, Quantum Storage System
Catalog # 76252-098
Supplier: QUANTUM STORAGE SYSTEMS
Specifications
- Depth:36"
- Width:12"
- Description:Euro Drawers shelving system, 108 bins
- Height:75"
- Cat. no.:76252-098
Specifications
About this item
Euro drawers shelving system comes complete with bins that are available in a variety of colors. This is the open shelf system and does not have back or side panels.
- Colors available for bins are yellow, grey, blue and red
- Shelving unit is grey in color
- Each shelf has a load capacity of 400 lbs.
Shelving unit does not have back or side panels.