Tube Rotator and Analog Rotisserie, Scilogex
Catalog # MSPP-82422001
Supplier: SCILOGEX, LLC MS
Specifications
- Description:Analog Rotisserie Tube Rotator
- Cat. no.:MSPP-82422001
- L×W×H:21×6×8"
- Electrical:100/220 V, 50/60 Hz
- Speed Range:10 – 80 rpm
- Tilt Angle:90°
- Tube Capacity:48 × 1.5 ml / 16 × 15 ml / 8 × 50 ml
- Weight:6 lbs.
- Operating Temperature:5...40 °C
Specifications
About this item
MX-RL-E provides a gentle and effective mixing of biological samples in 1.5 to 50 ml micro tubes.
- Compact bench saving design
- Circular rotating action
- Adjustable speed range of 10 to 80 rpm
- Comes with rotisserie and 36 1.5/2.0 ml and 12ea 15 and 50 ml centrifuge tube clamps
- Cold room and incubator compatible
- 2 year warranty
Used in a variety of applications including immune precipitations, prevention of blood coagulation, latex diagnostics and more.