Worksurfaces, Production Basics
76253-428
- Worksurface Material:16 Gauge Stainless Steel
- Description:Worksurfaces, Wrap Edges
- Cat. no.:76253-428
- W×D:48×30"
- Weighing Capacity:66 lbs.
Durable and clean stainless steel worksurfaces are ideal for packaging and cleanroom applications.