Mechanics Tool Set, 68 Piece, Metric, Apex
Catalog # 76252-508
Supplier: Cooper Tools
Specifications
- Description:Metric Mechanics Tool Set
- Size:17 mm (3/4")
- Cat. no.:76252-508
- Includes:Blow mold case
- Finish:Full polished chrome
- Drive Size:Multi Drive
- No. of Points:6, 12
Specifications
About this item
GEARWRENCH® 83000 Multi-Drive Mechanics Tool Set, 1/4 in, 3/8 in Drive, Teardrop Head, 68 Pieces, Polished Chrome.
- 84 tooth full polish chrome thin profile ratchets
- Knurled full polish chrome extensions
- Full polish chrome sockets with large hard stamp size markings
Certifications: Meets or Exceeds ASME B107.1, B107.5M, B107.10.
Delivery information: Includes Storage Case.