Lazer Line™ 7000 Angulated Head Cutters, Excelta
Catalog # 76240-072
Supplier: Excelta
Specifications
- Description:7200 Series Medium Angulated Head Cutter, 50° Angulated
- Material:Carbon steel
- Cat. no.:76240-072
- Cutting Capacity:0.003 - 0.025" soft
- Tip Size:0.22×0.2"
- Overall Length:5"
- Grip Type:Molded grip
- Cut Type:Maximum flush
Specifications
About this item
These ultra-precision 7000 series fine tip cutters are made from 1% carbon tool steel.
- 7100 series: Long cushion grips, ESD safe
- 7200 series: Molded grips, ESD safe
The cutting edges are induction hardened to 63-65 Rockwell C. The redesigned, longer lasting, stainless steel leaf springs provide smooth operation. The CNC machining allows the joint surfaces to be perfect to allow for long life.