Order Entry
Canada
ContactUsLinkComponent
 
Pure-Fit™ Braid Reinforced Silicone Tubing, Holland Applied Technologies
Catalog # 76238-798
Pure-Fit™ Braid Reinforced Silicone Tubing, Holland Applied Technologies
Catalog # 76238-798
Supplier Number:  HOSSBP-04

Specifications

  • Tubing ext.Ø:
    13.2 mm
  • Tubing int.Ø:
    6.4 mm
  • Cat. no.:
    76238-798

Specifications

About this item

Pure-Fit® SBP platinum-cured braid-reinforced silicone hose is an ultra-flexible, high-purity hose utilized for higher pressure sanitary transfer applications in the pharmaceutical and biotech industries.

  • Ultra-Flexible
  • Improved bend radius over wire-reinforced tubing
  • Sterilizable
  • Autoclavable
  • Color Striping Available
  • Criss-Cross Color Braiding Available
  • Available in 50-foot Lengths

Typical applications: Pharmaceutical bulk-product transfer, vessel or tank transfer, cell cultures and to load cell.

Pure-Fit® SBP hose is manufactured from the finest grade of silicone materials.

Certifications: Fully tested to meet USP Class VI criteria.