Order Entry
Canada
ContactUsLinkComponent
Plizers, Swanstrom Tools USA
Plizers, Swanstrom Tools USA
Catalog # 76243-560
Plizers, Swanstrom Tools USA
Catalog # 76243-560
Supplier Number:  PT10

Specifications

  • Cat. no.:
    76243-560
  • Jaw Type:
    Straight smooth
  • Jaw Width:
    0.40"
  • Jaw Length:
    1.27"
  • Overall Length:
    5.50"
  • Jaw Thickness:
    0.25"

Specifications

About this item

These ergonomic style newly innovative plier-tweezers are ESD safe (static dissipative) which protects circuit components.

  • Does not insulate
  • Do not use on live circuits

These superior quality tools are forged from high chromium, high carbon alloy steel.