Order Entry
Canada
ContactUsLinkComponent
Cutters, HS, JH Williams Tool Group
Cutters, HS, JH Williams Tool Group
Catalog # 76241-766
Cutters, HS, JH Williams Tool Group
Catalog # 76241-766
Supplier Number:  HS8147-S

Specifications

  • Description:
    HS Series Cutters, Tapered and Relieved Head, with Lead Catcher
  • Material:
    Alloy steel
  • Cat. no.:
    76241-766
  • Cutting Capacity:
    0.01 - 0.04"
  • Jaw Width:
    0.39"
  • Jaw Length:
    0.39"
  • Tip Size:
    0.24×0.03"
  • Overall Length:
    5.60"
  • Weight:
    91 g
  • Cut Type:
    Flush

Specifications

About this item

These HS cutters are ESD safe and using static dissipative foam grips over conductive spring holders.

  • Long, foam covered handles provide added leverage
  • An ergonomic grip and reduced fatigue

HS handle option can be applied to any standard 80 series cutters.