BioFit MVMT™ Pro Cleanroom Swivel Chairs, ISO 6
Supplier: BioFit
Certificates
About this item
MVMT™ stands for Movement, for ergonomic seating. The chairs are developed to address the unique ergonomic needs and working postures of users in technical environments specifically for healthcare, laboratory, cleanroom and standing-desk applications.
- Comfortable, full ergonomic support and functionality
- Easy, efficient and effective to clean
- Pneumatic seat height adjustment
- Weight-activated control
- Synchronous seat and backrest
- Adjustable seat depth from 16.4 - 18.9"
- Lumbar support and 3" adjustable backrest height
- 3 way T-bar armrests
- 5 legged 28.7" dia solid cast aluminum base with casters, models medium and high with footring
- Choice of mid or tall backrests
Built to withstand 3-shift use, 365 days per year and backed by a 13-year warranty (lifetime on pneumatic seat height adjustment cylinder). Proprietary QR Code Profile System provides users easy access to operational videos, warranty balance and more. Available on GSA contract.
Certifications: Cleanroom ISO 6 rated; LEED compliant; meets industry-standard ANSI/BIFMA X5.1 performance and safety guidelines.
Specifications
- Catalog No:
- 76292-648
- 76292-652
- 76292-650
- 76292-654
- 76292-658
- 76292-656
- Model:
- 76292-648
- 76292-652
- 76292-650
- 76292-654
- 76292-658
- 76292-656
- For use with:
- Low benches/desks
- Medium height benches
- Low benches/desks
- Medium height benches
- High benches
- High benches
- Seat/back color:
- Black
- Black
- Black
- Black
- Black
- Black
- Seat/back material:
- Vinyl, grade 2
- Vinyl, grade 2
- Vinyl, grade 2
- Vinyl, grade 2
- Vinyl, grade 2
- Vinyl, grade 2
- Seat dimensions:
- Seat 20.5" wide with adjustable seat depth from 16.4 - 18.9"
- Seat 20.5" wide with adjustable seat depth from 16.4 - 18.9"
- Seat 20.5" wide with adjustable seat depth from 16.4 - 18.9"
- Seat 20.5" wide with adjustable seat depth from 16.4 - 18.9"
- Seat 20.5" wide with adjustable seat depth from 16.4" - 18.9"
- Seat 20.5" wide with adjustable seat depth from 16.4 - 18.9"
- Backrest dimensions:
- W×H 17.5×19.5"
- W×H 17.5×19.5"
- W×H 17.5×15"
- W×H 17.5×15"
- W×H 17.5×15"
- W×H 17.5×19.5"
- Weight capacity:
- 350 lbs.
- 350 lbs.
- 350 lbs.
- 350 lbs.
- 350 lbs.
- 350 lbs.
- Shipping weight:
- 58 lbs.
- 58 lbs.
- 58 lbs.
- 58 lbs.
- 58 lbs.
- 58 lbs.
- Environmental certification:
- LEED® Compliant
- LEED® Compliant
- LEED® Compliant
- LEED® Compliant
- LEED® Compliant
- LEED® Compliant
Specifications
Frequently Bought Together