Self-Laminating Labels, Brady
Labels for laser printers, matte finish, White, Laser printers, 80.4×48.3 mm (3.17×1.9"), 0.002"
Catalog # 76249-046
Supplier: Brady Worldwide
: 29766
Jump to:
Product Details & Documents
Self-laminating Labels helps in smudge resistance, solvent resistance and elevated temperature performance.
- Chemical, temperature and corrosion resistant
- Humidity, Smear and UV resistant
Simple to customize using laser print technology. Rectangle in shape.
Service temperature: −94 °F to +230 °F (−70 °C to +110 °C).
Specifications
- For Use With:Laser printers
- Color:White
- Description:Labels for laser printers, matte finish
- Dimensions:80.4×48.3 mm (3.17×1.9")
- Thickness:0.002"



