Mobile Convertible Benches, AmTab
Supplier: AmTab Manufacturing Corporation
Certificates
About this item
These mobile cafeteria benches are used every day throughout the world in multi-purpose environments. High-quality state-of-the-art booths and tables are safe, durable, easy to operate, and perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.
Certifications: UL and ANSI/BIFMA certified.
Specifications
- Catalog No:
- 76178-690
- 76178-688
- 76178-692
- 76178-684
- 76178-682
- 76178-686
- Model:
- 76178-690
- 76178-688
- 76178-692
- 76178-684
- 76178-682
- 76178-686
- Environmentally Preferable:
- Safer Human and Environmental Health
- Safer Human and Environmental Health
- Safer Human and Environmental Health
- Safer Human and Environmental Health
- Safer Human and Environmental Health
- Safer Human and Environmental Health
- Dimensions:
- 8W×84L×34"H (folded)
- 8W×72L×34"H (folded)
- 8W×96L×34"H (folded)
- 8W×84L×34"H (folded)
- 8W×72L×34"H (folded)
- 8W×96L×34"H (folded)
- Environmental certification:
- MAS GREEN
- MAS GREEN
- MAS GREEN
- MAS GREEN
- MAS GREEN
- MAS GREEN
Specifications
Customers Who Bought This Also Bought