Medium Head Cutters, 7000, Excelta
Catalog # 76249-396
Supplier: Excelta
Specifications
- Description:Medium Round Head Cutters
- Cat. no.:76249-396
- Cutting Capacity:0.008 - 0.042"
- Cut Type:Semi-flush cut
Specifications
About this item
7000 series cutters are made from 1% carbon tool steel. The cutting edges are induction hardened to 63-65 Rockwell C. The redesigned, longer lasting, stainless steel leaf springs provide smooth operation.
- 7100 series: Long ergonomic foam cushion grips, ESD safe
- 7200 series: Ergonomic molded teal grips, ESD safe
Available in two handle sizes and three types of cuts.