USB Humidity/Temperature Datalogger
USB humidity/temperature datalogger, RH: 0.1 - 99.9%
T: −30...+70 °C, RH: 0.1%
T: 0.1 °C, RH: ±3%
T: ±0.5 °C
T: −30...+70 °C, RH: 0.1%
T: 0.1 °C, RH: ±3%
T: ±0.5 °C
470310-226
: RHT30
Easy-to-use datalogger records humidity and temperature with date/time stamp.
- User programmable settings: six languages, sample rate, start delay time, alarm delay time, high/low alarm range, and security feature
- Start button begins continuous datalogging, which continues until memory is full at 48000 readings (24000 for each parameter: humidity/temperature), or when stop button is pressed
- Bookmark eight locations in a data recording log with a press of the mark button
- Generates a PDF report or Excel® spreadsheet with data and trending graph when plugged into a PC after datalogging is completed (Adobe® Reader® required)
The datalogger is designed with a rugged housing and a standard USB connector where stored readings (up to 48,000 data) are conveniently transferred to a PC in PDF or Excel® spreadsheet format when plugged in. Additional features include an 8-location logger bookmark, 6-language options, programmable sampling interval, adjustable alarm, and password-protected security log-in. Large LCD optimizes viewing and the smart LED provides color-coded humidity, and temperature reading status.
: Supplied with 2 CR2032 batteries, USB cover (can be used as a stand), wall mounting screw, and built-in hanger.
- Resolution:RH: 0.1%
T: 0.1 °C - Description:USB humidity/temperature datalogger
- Accuracy:RH: ±3%
T: ±0.5 °C - Range:RH: 0.1 - 99.9%
T: −30...+70 °C - Cat. No.:470310-226
- Recording intervals:30 sec - 2 hr
- Data memory - No. of readings:T: 24000
RH: 24000 - W×D×H:110×40×19 mm
- Interface:USB
- Weight:90 g
- Display:LCD, 5 digit



