Coventry™ Sealed Foam Swabs, ITW Chemtronics®
Catalog # 15145-532
Supplier: ITW Chemtronics
Specifications
- Description:Coventry™ Foam Swab, Polypropylene Handle
- Environmentally Preferable:
- Cat. no.:15145-532
- Head Width:2.5×3.1 mm (0.10×0.12")
- Head Length:10.5 mm (0.41")
- Handle Width:2.2 mm (0.09")
- Supplier No.:48040
Specifications
About this item
Economical versatile cleanroom sealed foam swabs for general-purpose applications.
- Fiberless construction does not generate particles
- The open-cell structure gives the best solvent holding capacity of any style of swab
100 ppi reticulated medical-grade polyurethane foam provides excellent particle entrapment. These swabs are free of adhesives or binders that could contaminate the process.