Order Entry
Canada
ContactUsLinkComponent
Strap for Wrenches, Newark/Element
Strap for Wrenches, Newark/Element
Catalogue # 76246-160
Fournisseur:  NEWARK/ELEMENT 14 TE
Strap for Wrenches, Newark/Element
Catalogue # 76246-160
Fournisseur:  NEWARK/ELEMENT 14 TE
Supplier Number:  TG70-18

Spécifications

  • Description:
    Connector Strap Wrench, with 18" Strap
  • Length:
    165 mm (6.5")
  • Cat. no.:
    76246-160
  • Torque:
    30 ±5 inc.Ibs.

Spécifications

À propos de cet article

This wrench is made of the following materials.

  • Wrench handle - aluminum alloy/nickel plate
  • Wedge - stainless steel/passivated
  • Strap - impregnated fabric

Straps are 12.7 mm (1/2") in width. Double wrap for heavy duty range.