Weller® Zero Smog® Fume Extractor, Apex
Catalog # 76249-450
Supplier: Cooper Tools
Specifications
- Description:Zero Smog® 2 Kit
- Dimensions:360L×330W×415H mm (14.17×12.99×16.33")
- Cat. no.:76249-450
- Electrical:120 V, 60 Hz, 200 W
- Filter Type:Pre-filter: M5 medium dust filter; compact filter: H13 HEPA filter (10% active carbon foam), low gas
- Weight:9 kg (19.8 lbs.)
- Maximum Noise Level:50 dB (A) at 1 m
Specifications
About this item
This fume extraction unit purifies air at up to two workplaces.
- Easy filter exchange
- Quick and simple installation
- Portable fume extraction unit
Particle filter separation is >99.95%. Has a blower vacuum of 3000 Pa and blower capacity of 220 m3/h.
Applications include hand soldering, heavy duty soldering (solder bath, selective wave), gluing, cleaning, filling, finedust.
Delivery information: Includes Zero Smog® 2 fume extraction unit, 120 V H13 HEPA filter (10% active carbon foam), low gas M5 Medium dust pre-filter and ALFA funnel.