VHB™ Adhesive Transfer Tapes, F9473PC, Tapecase
Catalog # 76244-960
Supplier: 3M
Specifications
- Width:23.5"
- Color:Clear
- Length:60 Yards
- Size:—
- Thickness:10 mil.
- Cat. no.:76244-960
- Packaging:1 Roll/Case
Specifications
About this item
These adhesive transfer tapes are rolls of pressure sensitive adhesive pre-applied to a special release liner. For application, the tape is simply pressed, adhesive side down, to a surface and the liner is peeled off.
- 100 MP high performance acrylic adhesive
- Polycoated kraft paper liner with 4.2 mil, 58 lbs.
- Used for bonding decorative metal trim, flexible circuits to aluminum rigidizers or heat sinks
- Suitable for industrial joining and metal fabrication
Ideal for bonding and sealing aluminum, steel, glass, painted and powder coated surfaces, and plastic such as acrylic and polycarbonate.
Certifications: Meets MIL-P-19834 spec.