Split Head Mallets, Wiha Tools
11", 1.5", 1.7 lbs.
Catalog # 76245-516
Supplier: WIHA TOOLS TE
Supplier #: 83240
Jump to:
Product Details & Documents
Safety ribbed housings for handle and faces.
- Replaceable sturdy hickory handles
Specifications
- Length:11"
- Weight:1.7 lbs.
- Face diameter:1.5"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



