Self Fusing Tape, Grainger
Catalog # 76247-762
Supplier: GRAINGER
Specifications
- Temperature Range:–130...+500 °F
- Width:1"
- Color:Black/Blue
- Description:Silicone rubber tape
- Length:432"
- Material:Silicone Rubber
- Thickness:0.020"
- Cat. no.:76247-762
Specifications
About this item
Use this adhesive-free, protective overwrap to help create a permanent seal.
- Liquid pressure range: 0 to 700 psi
Triangle self fusing tape features a triangular shape that helps assure a smooth and uniform wrap over difficult shapes such as bus bars, cable harnesses, coils, and splices. Ideal for use in insulating electrical connections, protecting pipe threads, friction wrap for handle grips, tension wrap for bundles of wires and hoses, temporary hose repairs, and corrosion protection.