Momentive™ Electronics Grade Silicone Adhesive Sealant, HISCO
Catalog # 76249-048
Supplier: Hisco
Specifications
- Volume:0.3 L
- Color:White
- Description:Electronics grade silicone adhesive sealant paste, specific gravity 1.09
- Temperature range:−75...+400 °F
- Cat. no.:76249-048
- Packaging:Tube
Specifications
About this item
This is a non-corrosive and cures to a tough, resilient silicone rubber at room temperature.
- Alcohol like odor
- Hardness: 35 Shore A
This is compatible with metals glass ceramic silicone rubber some rigid plastics.
Certifications: MIL-A-46146B compliant.