Shelving System, Quantum Storage Systems
Wire Shelving Starter Kit, 18", 72", 94 lbs.
Catalog # 76250-716
Supplier: QUANTUM STORAGE SYSTEMS
Supplier #: WR63-1872C
Jump to:
Product Details & Documents
Heavy-duty shelving unit allows up to 800 lbs. shelf capacity.
: Additional shelves may be purchased separately.
: Supplied complete with 4 posts and 4 shelves.
Specifications
- Width:18"
- Description:Wire Shelving Starter Kit
- Length:72"
- Shipping weight:94 lbs.



