Compact Router Kit, Global Industrial
Catalog # 76253-172
Supplier: GLOBAL INDUSTRIAL TE
Specifications
- Description:Compact Router Kit
- Length:7⅞"
- Cat. no.:76253-172
- Weight:3.9 lbs.
Specifications
About this item
The 11/4 HP Compact Router Kit delivers performance, versatility and precision in a compact size.
- Soft start feature for smooth start ups
- Accepts industry standard template guides
- Electronic speed control maintains constant speed under load
- Heavy duty aluminum motor housing engineered for increased durability
Variable speed control dial (10000 - 30000 RPM) to match the speed to the application. Base can be removed quickly to install other bases (plunge, tilt and offset).
Quick release cam lock system for convenient depth adjustments and base removal/installation. Smooth rack-and-pinion fine depth adjustment system for more precise settings.
With a full maximum horsepower and three bases included in the kit, it is engineered for a full range of precision routing applications.