Nylon Snap Rivet, Mouser Electronics
Nylon Snap Rivet, 0.065", 0.254"
76248-902
: 561-SR0010
Nylon Snap Rivet is designed for assemblies requiring fast and economical fasteners that can be installed without tools.
- 2 piece Molded fastener
- Assembled
The Rivet is placed in the hole and the smooth, oversized head is pressed. The specially designed legs expand and firmly lock the components permanently in place. Snap Rivets are molded in high dielectric Nylon 6/6 making them ideal for electronic applications.
- Description:Nylon Snap Rivet
- Height:0.065"
- Head diameter:0.254"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



