WAVE® LED UV Magnifiers, Vision Engineering
Catalog # 76247-030
Supplier: VISION ENGINEERING INC. TE
Specifications
- Magnification:1.88×
- Color:Light Gray
- Cat. no.:76247-030
- Diopters:3.5
- Arm Length:1143 mm (45")
Specifications
About this item
These magnifiers are most energy-efficient. No need to thight the knobs, nothing to adjust, flexible, self-balancing shade and hands-free neck design allows the lamp head to be secured in any position.
- Two dimmable 6 W UV LED lightsources which allow individual left/right lighting control
- Auto shut-off feature further ensures energy savings
- Precision-ground white crown optical quality glass lens
- Ideal for any inspection or assembly application
A fully enclosed neck assembly has 45" reach heavy-duty internal-spring K-arm for environments where cleanliness and sanitation are sought. Edge clamp or weighted base.