Ergo-Zoom® Microscope with Standard Ball Bearing Base, O.C. White
Catalog # 76241-178
Supplier: O. C. WHITE CO.
Specifications
- Magnification:4 - 50×
- Description:Ergo-Zoom® Microscope
- Weight:67 lbs.
- Cat. no.:76241-178
Specifications
About this item
This microscope with scientific grade common main objective (CMO) and optical design delivers distortion free, high resolution flat field images.
- Modular microscope outfitted to match exact needs
- Features detented zoom stops for repeatable magnification location
- Lens (1×) with working distance and focal length of 78 mm, field of view 30 to 4.8 mm
For inspecting mission-critical parts, there is no finer solution.
The precision glide ball bearing arm gives effortless motion with 20" of horizontal movement and rock solid stability, built with ESD safety.
Swiveling light source: 24 V lamp, 100 to 240 V supply.
Delivery: Includes double ball bearing base, wide 10× eyepiece, 1× auxillary lens, ESD safe, LED light ring.