Self Adhesive Label Holder, Global
Catalog # 76249-420
Supplier: GLOBAL INDUSTRIAL TE
Specifications
- Description:Self adhesive label holder
- Length:6"
- Cat. no.:76249-420
- Width:0.75"
Specifications
About this item
Self adhesive style adheres to any clean surface, while magnetic strips are for use with steel surfaces. Reusable clear plastic strips with paper inserts allow you to relabel quickly and easily.
- Identify inventory and designated supply areas
Packaging: Packaged 12 label holders per box.