Order Entry
Canada
ContactUsLinkComponent
 
BioFit FS-1 Footrest, BioFit Engineered Products
  76239-650
 :  BioFit
undefined
BioFit FS-1 Footrest, BioFit Engineered Products
  76239-650
 :  BioFit
 :  FS-1

 

  • Description:
    BioFit Footrest
  • Material:
    Black Powder Coat
  • Size:
    Platform: 20W×11D''
  • Cat. no.:
    76239-650

 

 

BioFit adjustable footrests can help enhance user comfort and performance. This model is ideal for use in office, laboratory, healthcare, technical, education and industrial environments.

  • Constructed of rugged 16-gauge steel tubing
  • Fast, easy and secure rack-and-pin height adustment from 3 to 11 inches
  • Non-skid platform angled at 10° slope
  • Backed by a 13-year warranty

BioFit workplace furniture solutions are crafted with user comfort, health and wellbeing in mind. Products meet or exceed rigorous industry standards.

All BioFit products deliver proven performance and reliability. BIoFit company roots include over 70 years background improving the workplace experience by providing ergonomic, LEED® compliant seating and more for healthcare, technology, education, lab, industrial, office and custom applications.

 : This product can expose you to chemicals including wood dust, which is known to the State of California to cause cancer. For more information go to www.p65warnings.ca.gov.