Tritan Perma-Walk Floor Mat, Ranco Industries
Catalog # 76249-332
Supplier: RANCO INDUSTRIES INC. TE
Specifications
- Description:Tritan Perma-Walk Floor Mat
- Length:122 cm (4 ft.)
- Thickness:19 mm (¾")
- Cat. no.:76249-332
- Width:15 cm (6")
Specifications
About this item
Mat designed with one quarter inch wide flat corrugations running parallel to the length of the mat for easy sweeping and cleaning.
- Reduces slipping and falls in heavy traffic areas, aisles, locker rooms and assembly areas
Built-in resistance to constant abuse, a characteristic of Tritan construction assures long life.