Order Entry
Canada
ContactUsLinkComponent
Nitrile Fingercots, Suzuki Latex USA
Nitrile Fingercots, Suzuki Latex USA
Catalog # 76248-216
Nitrile Fingercots, Suzuki Latex USA
Catalog # 76248-216
Supplier Number:  F5R-XL

Specifications

  • Size:
    X-Large
  • Cat. no.:
    76248-216

Specifications

About this item

Fingercots made from 100% nitrile and free from latex rubber and it is 2.7" long.

  • Excellent oil, grease and chemical resistance
  • Blended antistatic agents with nitrile for consistent surface resistivity

Ideal for use in handling and assembling Class II ESD devices, electronics industries, optronics and IC industries, IC assembly and wire bonding.

Certifications: RoHS compliant.
Caution: Product must be stored in a cool and dry place below 25 °C. Avoid heat, diret sunlight and chemical damages.