Order Entry
Canada
Orders LinkContactUsLinkComponent
Document Holders, Statfree, Protektive Pak

Document Holders, Statfree, Protektive Pak

Document Holders with Extra Pocket, 6 mil 1.7 lbs., 10×12"
Catalog # 76239-988
Supplier:   Protektive Pak
Supplier #:  47122
Document Holders, Statfree, Protektive Pak
Catalog # 76239-988
Supplier:  Protektive Pak
Document Holders, Statfree, Protektive Pak

Document Holders with Extra Pocket, 6 mil 1.7 lbs., 10×12"

Price
$429.73
Log in for availability
Each
Product Details & Documents

This holder used in static sensitive testing and production environments.

  • Imprinted with ESD protective symbol
  • Holds work orders and drawings

Low charging and dissipative, provides path-to-ground.

Specifications
  • Description:
    Document Holders with Extra Pocket, 6 mil 1.7 lbs.
  • Dimensions:
    10×12"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.