Power Relay, Digi-Key
Catalog # 76250-132
Supplier: DIGI-KEY CORPORATION
Specifications
- Description:General Purpose Relay SPST-NO (1 Form A)
- Operating temperature:−25...+70 °C
- Cat. no.:76250-132
Specifications
About this item
This general purpose coil through hole power relay is designed with cadmium free, silver alloy contact material.
- Operate time: 10 ms
- Coil resistance: 125 Ω
Coil voltage and current is measured as 5 V and 40 mA respectively.