CHO-FOIL® Shielding Foil and Fabric Tape with Conductive Adhesive, Parker Chomerics
Catalog # 76240-672
Supplier: PARKER CHOMERICS TE
Specifications
- Temperature Range:–40...205 °C
- Width:0.5"
- Length:108 ft.
- Cat. no.:76240-672
Specifications
About this item
Parker Chomerics CHO-FOIL® metal foil tapes provide an economical solution to applications requiring excellent electrical conductivity across substrates. It can be used to wrap cables in order to provide a low impedance connection between cables and backshells. Metal shielding tape is idea for seams of EMI test chambers and enclosures to provide electrical continuity and enhanced shielding.
- Metal tapes are available in copper, aluminum, and tin-plated copper
- Embossment available on several metal tape options
- Tapes available with non-conductive PSA
- Standard length rolls come in 18 or 36 yards
- Very conformable while maintaining strength
- Lightweight and flexible making it easier to work with