InterPhase™ SP Silicone Treated Cellulose Separators, Peco Facet
Catalog # 76239-224
Supplier: PARKER HANNIFIN CORPORATION
Specifications
- Temperature Range:240 ºF
- Description:InterPhase™ SP Silicone Treated Cellulose Separators, SP616
- Length:16.25"
- Overall O.D.:6"
- Cat. no.:76239-224
- Inner Diameter:3.5"
Specifications
About this item
InterPhase SP separators are used in conjunction with InterPhase liquid/liquid coalescers. The InterPhase SP is hydrophobic and repels water droplets that form while passing through the coalescers.
- General industrial like chemicals, resins, solvents, hydraulic oils, lube oils
- Petroleum refining hydrocarbon feed stocks, fuels, crude, condensates, distillates
- Pipelines and petroleum terminals diesel, gasoline, kerosene, LNG, LPG
- Power generation turbine lube and hydraulic oil
- Pulp and paper lube and hydraulic oil
- Electricity transmission
They perform exceptionally well in a broad range of liquid applications. Generally, the pleated, silicone treated cellulose separator is considered the best general purpose separator yielding lower pressure loss and providing extended separation surface area.