Order Entry
Canada
Orders LinkContactUsLinkComponent
Belt-Drive Blowers, Grainger

Belt-Drive Blowers, Grainger

Single-Inlet Belt-Drive Blowers, 230/460 V, 46", 48", 43", 104 °F
Catalog # 76253-426
Supplier:   GRAINGER
Supplier #:  7C902
Belt-Drive Blowers, Grainger
Catalog # 76253-426
Supplier:  GRAINGER
Belt-Drive Blowers, Grainger

Single-Inlet Belt-Drive Blowers, 230/460 V, 46", 48", 43", 104 °F

Price
$30,507.84
Log in for availability
Each
Product Details & Documents

This is single-inlet forward curve quiet design belt-drive blowers. Sturdy arc-welded housing and frame gray baked-on epoxy finish.

  • Efficient blowers provide high volume performance
  • Adjustable to 8 standard positions
  • Steel ball bearings fixed
  • Dynamically balanced, clockwise rotating steel wheel

OSHA complying guards are required when fan blades are exposed and within reach of personnel.

Maximum inlet air temperature: 250 °F, Maximum ambient temperature: 104 °F.

This has 7.5 HP motor with open dripproof enclosure, 241/2×127/16" wheel, 263/8" inlet, blower 590 rpm.

Delivery information: V-belt drive with weatherproof drive cover included.

Packaging: Drive package components packed separately.

Specifications
  • Max. temp.:
    104 °F
  • Description:
    Single-Inlet Belt-Drive Blowers
  • Height:
    48"
  • Electrical:
    230/460 V
  • Depth:
    43"
  • Width:
    46"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.