Sylvania Compact Fluorescent Light Bulb, Florida Bulb and Ballast
76250-632
- Voltage:59 V
- Description:Compact Fluorescent Lamp, 1.28"W
- Length:6.5"
- Cat. no.:76250-632
- Power:9 W
- Bulb Type:G23
This bulb performs germicidal activity.
- Down lights
- Exit signs
- Task lighting
- Wall sconces
Surface mounted fixtures.