Order Entry
Canada
Orders LinkContactUsLinkComponent
Table Fan, 2 Speed, Sid Tool Co

Table Fan, 2 Speed, Sid Tool Co

Table fan with 3 conductors, 6 ft. cord, 6" Ø, 190/90 cfm, 120 V, 60 Hz, 12/9 W, 0.19/0.14 A, 6⅛", 7¾", 9⅜"
Catalog # 76245-472
Supplier:   SID TOOL CO INC TE
Supplier #:  533992
Table Fan, 2 Speed, Sid Tool Co
Catalog # 76245-472
Supplier:  SID TOOL CO INC TE
Table Fan, 2 Speed, Sid Tool Co

Table fan with 3 conductors, 6 ft. cord, 6" Ø, 190/90 cfm, 120 V, 60 Hz, 12/9 W, 0.19/0.14 A, 6⅛", 7¾", 9⅜"

Price
$281.58
Log in for availability
Each
Product Details & Documents

This fan keep fresh air moving through rooms in your home or business with energy-saving.

  • Steel and plastic guard
  • Polypropylene blade

Conductor size: 18 AWG.

Certifications: ETL and OSHA compliant guards.

Delivery information: Includes tilting head.

Specifications
  • Description:
    Table fan with 3 conductors, 6 ft. cord
  • Height:
    9⅜"
  • Blade size:
    6" Ø
  • Depth:
    6⅛"
  • Width:
    7¾"
  • Voltage:
    120 V, 60 Hz, 12/9 W
  • Current:
    0.19/0.14 A
  • Flow:
    190/90 cfm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.