Jacketed Distillation Adapter, Chemglass
Jacketed Distillation Adapter, 75°, 24/40 - 10/30
Catalog # 80066-182
Supplier: Chemglass
Supplier #: CG-1075-01
Jump to:
Product Details & Documents
Adapter is vacuum jacketed and can be used as a distilling head to connect a condenser with the top of the distillation column.
The 10/30 top outer joint is designed for use with 75 mm immersion thermometers. Inner joints are at a 75° angle to one another and are of same size.
Specifications
- Description:Jacketed Distillation Adapter, 75°
- [ST] joint size:24/40 - 10/30
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.